Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Block, 1.02" Dia., 1.18" L

  • Mfr # ISY-300-8

  • Zoro # G305968507


product price: $52.49
/ea

Key Features

Number of Pieces
6
Overall Length
1.18 in
Material
Aluminum
Product Type
Block
Compatible Fixturing Set Manufacturer Number
ISY-300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISY-300-8
Zoro #
G305968507
UPC #
6940561974843
Country of Origin
China

Dimensions

Overall Length
1.18 in
Overall Diameter
1.02 in

Details

Item
Block
Number of Pieces
6
Material
Aluminum
Product Type
Block
Compatible Fixturing Set Manufacturer Number
ISY-300

Description

Block, Anvil Length Not Applicable, Anvil Width Not Applicable, Compatible Fixturing Set Manufacturer Number ISY-300, Material Aluminum, Number of Pieces 6, Overall Diameter 1.02 in, Overall Height Not Applicable, Overall Length 1.18 in, Overall Width Not Applicable, Product Type Block

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.