Zoro Homepage

Block, 1.18" H, 4.72" L, 2.36" W

  • Mfr # ISY-400-3

  • Zoro # G405968506


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
9
Overall Height
1.18 in
Overall Width
2.36 in
Material
Aluminum
Overall Length
4.72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISY-400-3
Zoro #
G405968506
UPC #
6940561974935
Country of Origin
China

Dimensions

Overall Height
1.18 in
Overall Width
2.36 in
Overall Length
4.72 in

Details

Item
Block
Number of Pieces
9
Material
Aluminum
Compatible Fixturing Set Manufacturer Number
ISY-400
Product Type
Block

Description

Block, Anvil Length Not Applicable, Anvil Width Not Applicable, Compatible Fixturing Set Manufacturer Number ISY-400, Material Aluminum, Number of Pieces 9, Overall Diameter Not Applicable, Overall Height 1.18 in, Overall Length 4.72 in, Overall Width 2.36 in, Product Type Block

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.