Zoro Homepage

Block, 1.97" H, 1.97" L, 1.97" W

  • Mfr # ISY-300-4

  • Zoro # G705968527


product price: $98.79
/ea
Free Shipping & Returns

Key Features

Number of Pieces
2
Overall Height
1.97 in
Overall Width
1.97 in
Material
Aluminum
Overall Length
1.97 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISY-300-4
Zoro #
G705968527
UPC #
6940561974805
Country of Origin
China

Dimensions

Overall Height
1.97 in
Overall Width
1.97 in
Overall Length
1.97 in

Details

Item
Block
Number of Pieces
2
Material
Aluminum
Product Type
Block
Compatible Fixturing Set Manufacturer Number
ISY-300

Description

Block, Anvil Length Not Applicable, Anvil Width Not Applicable, Compatible Fixturing Set Manufacturer Number ISY-300, Material Aluminum, Number of Pieces 2, Overall Diameter Not Applicable, Overall Height 1.97 in, Overall Length 1.97 in, Overall Width 1.97 in, Product Type Block

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.