Zoro Homepage

Block Level, 1-21/32" W, 12" L, Cast Steel

  • Mfr # 4905-300

  • Zoro # G6574412


product price: $1,279.99
/ea
Free Shipping & Returns

Key Features

Accuracy
0.001 Degrees
Color
Black
Features
V-Groove on Bottom for Shafts (Shafts Diameter.76 to 4.56 in)
Includes
Case
Application
For Checking Accuracy of Horizontal and Vertical Surfaces on Posts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4905-300
Zoro #
G6574412
UPC #
-
Country of Origin
Germany

Dimensions

Height (In.)
1.65 in
Width (In.)
1.66 in
Thickness (In.)
1.654 in
Length (In.)
12 in
Overall Length
12 in
Overall Width
1 11/16 in
Overall Height
1 5/8 in

Details

Accuracy
0.001 Degrees
Color
Black
Features
V-Groove on Bottom for Shafts (Shafts Diameter.76 to 4.56 in)
Includes
Case
Application
For Checking Accuracy of Horizontal and Vertical Surfaces on Posts
Top Read
Top Read Window
Number of 45 Degree Vials
0
Number of Level Vials
1
Number of Plumb Vials
0
Total Number of Vials
1
Number of Mounting Holes
0
Characteristics
V-Groove on Bottom
Item
Block Level
Construction
Cast Steel
Vial Material
Glass
Type
Electronic Digital
Frame Material
Cast Steel
Number of V-Grooves
1
Shape
Straight
Vial Shape
Block
Vial Graduations
.00024 in/ft
Level Orientation
Horizontal
Finish
Wrinkle
Number of Cross Test Vials
2
Sensitivity
0.00024 in/ft
Calibration Certificate
Not Certified

Description

Block Level, Overall Height 1 5/8 in, Overall Length 12 in, Overall Width 1 11/16 in, Number of V-Grooves 1, Number of Level Vials 1, Number of Plumb Vials 0, Number of Cross Test Vials 2, Vial Graduations .00024 in/ft, Features V-Groove on Bottom for Shafts (Shafts Diameter.76 to 4.56 in), Total Number of Vials 1, Sensitivity 0.00024 in/ft, Mount Type Not Applicable, Frame Material Cast Steel, Calibration Certificate Not Certified, Level Orientation Horizontal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.