Zoro Homepage

Block Level, 1-21/32" W, 20" L, Cast Steel

  • Mfr # 4905-B500

  • Zoro # G7235081


product price: $1,699.99
/ea
Free Shipping & Returns

Key Features

Type
Electronic Digital
Length (In.)
20 in
Width (In.)
1.66 in
Total Number of Vials
1
Includes
Case
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4905-B500
Zoro #
G7235081
UPC #
-
Country of Origin
Germany

Dimensions

Length (In.)
20 in
Width (In.)
1.66 in
Thickness (In.)
1.654 in
Height (In.)
1.65 in
Overall Length
20 in
Overall Height
1 5/8 in
Overall Width
1 11/16 in

Description

Block Level, Overall Height 1 5/8 in, Overall Length 20 in, Overall Width 1 11/16 in, Number of V-Grooves 1, Number of Level Vials 1, Number of Plumb Vials 0, Number of Cross Test Vials 2, Vial Graduations .0012 in/ft, Features V-Groove on Bottom for Shafts (Shafts Diameter.76 to 4.56 in), Total Number of Vials 1, Sensitivity 0.00012 in/ft, Mount Type Not Applicable, Frame Material Cast Steel, Calibration Certificate Not Certified, Level Orientation Horizontal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.