Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Block Level, 1-21/32" W, 8" L, Cast Steel

  • Mfr # 4905-B200

  • Zoro # G9344472


product price: $669.99
/ea
Free Shipping & Returns

Key Features

Type
Electronic Digital
Length (In.)
8 in
Width (In.)
1.66 in
Total Number of Vials
1
Number of Plumb Vials
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4905-B200
Zoro #
G9344472
UPC #
-
Country of Origin
Germany

Dimensions

Length (In.)
8 in
Width (In.)
1.66 in
Thickness (In.)
1.654 in
Height (In.)
1.65 in
Overall Height
1 5/8 in
Overall Length
8 in
Overall Width
1 11/16 in

Details

Item
Block Level
Type
Electronic Digital
Total Number of Vials
1
Number of Plumb Vials
0
Includes
Case
Number of 45 Degree Vials
0
Vial Material
Glass
Construction
Cast Steel
Number of Level Vials
1
Characteristics
V-Groove on Bottom
Number of Mounting Holes
0
Accuracy
0.0057 Degrees
Finish
Wrinkle
Top Read
Top Read Window
Vial Graduations
.0012 in/ft
Number of V-Grooves
1
Features
V-Groove on Bottom for Shafts (Shafts Diameter.76 to 4.56 in)
Calibration Certificate
Not Certified
Frame Material
Cast Steel
Shape
Straight
Vial Shape
Block
Number of Cross Test Vials
2
Level Orientation
Horizontal
Color
Black
Sensitivity
0.00012 in/ft

Description

Block Level, Overall Height 1 5/8 in, Overall Length 8 in, Overall Width 1 11/16 in, Number of V-Grooves 1, Number of Level Vials 1, Number of Plumb Vials 0, Number of Cross Test Vials 2, Vial Graduations .0012 in/ft, Features V-Groove on Bottom for Shafts (Shafts Diameter.76 to 4.56 in), Total Number of Vials 1, Sensitivity 0.00012 in/ft, Mount Type Not Applicable, Frame Material Cast Steel, Calibration Certificate Not Certified, Level Orientation Horizontal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.