Bore Gage
Mfr # 2720-16
Zoro # G616114235
product price: $1,139.99
/ea
Free Shipping & Returns
Key Features
Inches Measured - Maximum
2.4 in
Resolution
0.00005 in
Display Type
Digital Indicator
SPC Output
Yes
Includes Indicator
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2720-16
Zoro #
G616114235
UPC #
-
Country of Origin
China
Dimensions
Dimension Type
Inch/Metric
Details
Item
Bore Gage
Inches Measured - Maximum
2.4 in
Resolution
0.00005 in
Display Type
Digital Indicator
SPC Output
Yes
Includes Indicator
No
Accuracy
+/-0.0003 in
Millimeters Measured - Maximum
16 in
Repeatability
0.0001 in
Contact Style
Anvil
Millimeters Measured - Minimum
10 in
Inches Measured - Minimum
1.4 in
Operation Type
Digital
Requires Indicator
Yes
Contact Point Material
ceramic
Description
Bore Gage, Resolution 0.00005 in, SPC Output Yes, Data Output Type Not Applicable, Contact Style Anvil, Dimension Type Inch/Metric, Includes Indicator No, Operation Type Digital, Requires Indicator Yes, Accuracy +/-0.0003 in, Contact Point Material ceramic, Display Type Digital Indicator, Repeatability 0.0001 in
Restrictions
Hazardous material
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.