Zoro Homepage

Bore Gage

  • Mfr # 2720-24

  • Zoro # G216114345


product price: $769.99
/ea
Free Shipping & Returns

Key Features

Inches Measured - Maximum
6 in
Inches Measured - Minimum
2 in
Repeatability
0.0001 in
Requires Indicator
Yes
Resolution
0.00005 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2720-24
Zoro #
G216114345
UPC #
-
Country of Origin
China

Dimensions

Dimension Type
Inch/Metric

Details

Item
Bore Gage
Inches Measured - Maximum
6 in
Inches Measured - Minimum
2 in
Repeatability
0.0001 in
Requires Indicator
Yes
Resolution
0.00005 in
Millimeters Measured - Maximum
2.4 in
Operation Type
Digital
Contact Style
Anvil
Contact Point Material
ceramic
SPC Output
Yes
Millimeters Measured - Minimum
1.4 in
Includes Indicator
No
Accuracy
+/-0.0003 in
Display Type
Digital Indicator

Description

Bore Gage, Resolution 0.00005 in, SPC Output Yes, Data Output Type Not Applicable, Contact Style Anvil, Dimension Type Inch/Metric, Includes Indicator No, Operation Type Digital, Requires Indicator Yes, Accuracy +/-0.0003 in, Contact Point Material ceramic, Display Type Digital Indicator, Repeatability 0.0001 in

Restrictions

Hazardous material
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.