Zoro Homepage

Bore Gage

  • Mfr # 2721-04

  • Zoro # G316114269


product price: $362.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.0003"
Number of Anvils
9
Dial Graduations
0.0001 in
Dimension Type
Inch
Requires Indicator
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2721-04
Zoro #
G316114269
UPC #
-
Country of Origin
China

Dimensions

Dimension Type
Inch

Details

Accuracy
+/-0.0003"
Item
Bore Gage
Number of Anvils
9
Dial Graduations
0.0001 in
Requires Indicator
Yes
Contact Style
Anvil
Includes Indicator
Yes
Contact Point Material
Steel
Compatible Dial Graduations
0.0001 in
Number of Gauges
1
Number of Spacers
0
Repeatability
0.0001"

Description

Bore Gage, Contact Style Anvil, Dimension Type Inch, Includes Indicator Yes, Number of Gauges 1, Number of Spacers 0, Requires Indicator Yes, Accuracy +/-0.0003 In., Contact Point Material Steel, Number of Anvils 9, Compatible Dial Graduations 0.0001 in, Repeatability 0.0001 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.