Bore Gage
Mfr # 2724-S3E
Zoro # G116261361
product price: $789.99
/ea
Free Shipping & Returns
Key Features
Repeatability
0.0001 in
Resolution
0.0005 in
Contact Style
Anvil
Contact Point Material
ceramic
Display Type
Digital Indicator
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2724-S3E
Zoro #
G116261361
UPC #
-
Country of Origin
China
Dimensions
Dimension Type
Inch
Details
Item
Bore Gage
Repeatability
0.0001 in
Resolution
0.0005 in
Contact Style
Anvil
Contact Point Material
ceramic
Display Type
Digital Indicator
Operation Type
Digital
Millimeters Measured - Maximum
6 in
Accuracy
+/-0.0009 in
SPC Output
Yes
Inches Measured - Maximum
6 in
Requires Indicator
Yes
Millimeters Measured - Minimum
0.7 in
Inches Measured - Minimum
0.7 in
Includes Indicator
No
Description
Bore Gage, Resolution 0.0005 in, SPC Output Yes, Data Output Type Not Applicable, Contact Style Anvil, Dimension Type Inch, Includes Indicator No, Operation Type Digital, Requires Indicator Yes, Accuracy +/-0.0009 in, Contact Point Material ceramic, Display Type Digital Indicator, Repeatability 0.0001 in
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.