Bore Gage
Mfr # 2826-10
Zoro # G716261358
product price: $629.99
/ea
Free Shipping & Returns
Key Features
Number of Spacers
5
Compatible Dial Graduations
0.0001 in
Number of Anvils
6
Dial Graduations
0.0001 in
Dimension Type
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2826-10
Zoro #
G716261358
UPC #
-
Country of Origin
China
Dimensions
Dimension Type
Inch
Details
Item
Bore Gage
Number of Spacers
5
Compatible Dial Graduations
0.0001 in
Number of Anvils
6
Dial Graduations
0.0001 in
Contact Style
Anvil
Number of Gauges
1
Accuracy
+/-0.0003"
Repeatability
0.0001"
Includes Indicator
Yes
Contact Point Material
Ceramic
Requires Indicator
Yes
Description
Bore Gage, Contact Style Anvil, Dimension Type Inch, Includes Indicator Yes, Number of Gauges 1, Number of Spacers 5, Requires Indicator Yes, Accuracy +/-0.0003 In., Contact Point Material Ceramic, Number of Anvils 6, Compatible Dial Graduations 0.0001 in, Repeatability 0.0001 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.