Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bore Gage

  • Mfr # 2826-15

  • Zoro # G916261356


product price: $409.99
/ea
Free Shipping & Returns

Key Features

Number of Anvils
11
Dimension Type
Inch
Contact Style
Anvil
Compatible Dial Graduations
0.0001 in
Dial Graduations
0.0001 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2826-15
Zoro #
G916261356
UPC #
-
Country of Origin
China

Dimensions

Dimension Type
Inch

Details

Item
Bore Gage
Number of Anvils
11
Contact Style
Anvil
Compatible Dial Graduations
0.0001 in
Dial Graduations
0.0001 in
Accuracy
+/-0.0003"
Number of Gauges
1
Requires Indicator
Yes
Number of Spacers
2
Repeatability
0.0001"
Includes Indicator
Yes
Contact Point Material
Ceramic

Description

Bore Gage, Contact Style Anvil, Dimension Type Inch, Includes Indicator Yes, Number of Gauges 1, Number of Spacers 2, Requires Indicator Yes, Accuracy +/-0.0003 In., Contact Point Material Ceramic, Number of Anvils 11, Compatible Dial Graduations 0.0001 in, Repeatability 0.0001 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.