Zoro Homepage

Bore Gage

  • Mfr # 2826-24

  • Zoro # G516261367


product price: $409.99
/ea
Free Shipping & Returns

Key Features

Includes Indicator
Yes
Number of Gauges
1
Dimension Type
Inch
Contact Point Material
Ceramic
Compatible Dial Graduations
0.0001 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2826-24
Zoro #
G516261367
UPC #
-
Country of Origin
China

Dimensions

Dimension Type
Inch

Details

Item
Bore Gage
Includes Indicator
Yes
Number of Gauges
1
Contact Point Material
Ceramic
Compatible Dial Graduations
0.0001 in
Dial Graduations
0.0001 in
Repeatability
0.0001"
Accuracy
+/-0.0003"
Contact Style
Anvil
Requires Indicator
Yes
Number of Anvils
6
Number of Spacers
3

Description

Bore Gage, Contact Style Anvil, Dimension Type Inch, Includes Indicator Yes, Number of Gauges 1, Number of Spacers 3, Requires Indicator Yes, Accuracy +/-0.0003 In., Contact Point Material Ceramic, Number of Anvils 6, Compatible Dial Graduations 0.0001 in, Repeatability 0.0001 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.