Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bore Gage, Range 0.400 to 0.700

  • Mfr # 2323-07

  • Zoro # G7228790


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Measuring Range (In.)
.4-.7 in
Material
Steel
Graduations
0.0005 in
Length (In.)
7.472
Includes
Case
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2323-07
Zoro #
G7228790
UPC #
-
Country of Origin
China

Dimensions

Length (In.)
7.472
Probe Depth (In.)
4.441
Dimension Type
Inch

Details

Item
Mechanical Bore Gauge
Measuring Range (In.)
.4-.7 in
Material
Steel
Graduations
0.0005 in
Includes
Case
Number of Pieces
1
Features
Ceramic Anvil, Contact Point
Measuring Range (In./mm)
0.400 to 0.700
Finish
Unfinished
Number of Leaves
0
Contact Style
Anvil
Operation Type
Mechanical
Range
0.4 in to 0.7 in
Repeatability
0.00015 in
Includes Case
Yes
Contact Point Material
Steel
Maximum Measurement - Inch
0.7 in
Accuracy
+/-0.00075 in
Includes Indicator
Yes
Dial Graduation
0.0005 in
Requires Indicator
Yes
Series
2323
Minimum Measurement - Inch
0.4 in
Number of Anvils
9
Inches Measured - Minimum
0.7 in
Compatible Dial Graduations
0.0005 in
Number of Spacers
1
Number of Gauges
1
Inches Measured - Maximum
0.7 in
Dial Graduations
0.0005 in

Description

Mechanical Bore Gauge, Range 0.4 in to 0.7 in, Dial Graduation 0.0005 in, Operation Type Mechanical, Contact Style Anvil, Dimension Type Inch, Includes Indicator Yes, Maximum Measurement - Inch 0.7 in, Minimum Measurement - Inch 0.4 in, Number of Gauges 1, Number of Spacers 1, Requires Indicator Yes, Accuracy +/-0.00075 in, Contact Point Material Steel, Includes Case Yes, Number of Anvils 9, Series 2323, Compatible Dial Graduations 0.0005 in, Repeatability 0.00015 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.