Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bore Gage, Range 0.800 to 1.000

  • Mfr # 2124-E1

  • Zoro # G7229378


product price: $899.99
/ea
Free Shipping & Returns

Key Features

Measuring Range (In.)
.8-1 in
Material
Carbide
Graduations
0.00005 in /0.001mm
Length (In.)
7.640
Includes
Setting Ring, Extension Rod
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2124-E1
Zoro #
G7229378
UPC #
-
Country of Origin
China

Dimensions

Length (In.)
7.640
Probe Depth (In.)
3.64
Dimension Type
Inch

Details

Item
Bore Gauge without Digital Indicator
Measuring Range (In.)
.8-1 in
Material
Carbide
Graduations
0.00005 in /0.001mm
Includes
Setting Ring, Extension Rod
Features
Pistol Grip, 3-Point
Number of Pieces
3
Number of Leaves
0
Finish
Unfinished
Measuring Range (In./mm)
0.800 to 1.000
Operation Type
Digital
Range
0.800 in to 1 in
SPC Output
No
Resolution
0.00005 in
Includes Indicator
No
Maximum Measurement - Inch
1 in
Actuation Type
Pistol Grip
Contact Point Material
Carbide
Contact Style
3 Point
Minimum Measurement - Inch
0.8000 in
Accuracy
+/-0.00016 in
Repeatability
0.0001 in
Requires Indicator
Yes
Series
2124
Actuation Style
Pistol Grip
Inches Measured - Minimum
0.8 in
Inches Measured - Maximum
1 in
Display Type
Digital Indicator

Description

Bore Gauge without Digital Indicator, Range 0.800 in to 1 in, Resolution 0.00005 in, SPC Output No, Data Output Type Not Applicable, Actuation Type Pistol Grip, Contact Style 3 Point, Dimension Type Inch, Includes Indicator No, Maximum Measurement - Inch 1 in, Minimum Measurement - Inch 0.8000 in, Operation Type Digital, Requires Indicator Yes, Accuracy +/-0.00016 in, Contact Point Material Carbide, Display Type Digital Indicator, Includes Setting Ring, Extension Rod, Repeatability 0.0001 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.