Zoro Homepage

Bore Gage, Range 1.200 to 1.600

  • Mfr # 2124-E16

  • Zoro # G7229457


product price: $1,069.99
/ea
Free Shipping & Returns

Key Features

Measuring Range (In.)
1.2-1.6 in
Material
Carbide
Graduations
0.00005 in /0.001mm
Length (In.)
7.880
Includes
Setting Ring, Extension Rod
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2124-E16
Zoro #
G7229457
UPC #
-
Country of Origin
China

Dimensions

Length (In.)
7.880
Probe Depth (In.)
3.88
Dimension Type
Inch

Details

Item
Bore Gauge without Digital Indicator
Measuring Range (In.)
1.2-1.6 in
Material
Carbide
Graduations
0.00005 in /0.001mm
Includes
Setting Ring, Extension Rod
Number of Leaves
0
Finish
Unfinished
Features
Pistol Grip, 3-Point
Measuring Range (In./mm)
1.200 to 1.600
Number of Pieces
3
Operation Type
Digital
Actuation Type
Pistol Grip
Accuracy
+/-0.00016 in
Minimum Measurement - Inch
1.2000 in
Maximum Measurement - Inch
1.6000 in
Resolution
0.00005 in
SPC Output
No
Range
1.200 in to 1.600 in
Contact Style
3 Point
Includes Indicator
No
Contact Point Material
Carbide
Repeatability
0.0001 in
Requires Indicator
Yes
Actuation Style
Pistol Grip
Series
2124
Inches Measured - Maximum
1.6 in
Display Type
Digital Indicator
Inches Measured - Minimum
1.2 in

Description

Bore Gauge without Digital Indicator, Range 1.200 in to 1.600 in, Resolution 0.00005 in, SPC Output No, Data Output Type Not Applicable, Actuation Type Pistol Grip, Contact Style 3 Point, Dimension Type Inch, Includes Indicator No, Maximum Measurement - Inch 1.6000 in, Minimum Measurement - Inch 1.2000 in, Operation Type Digital, Requires Indicator Yes, Accuracy +/-0.00016 in, Contact Point Material Carbide, Display Type Digital Indicator, Includes Setting Ring, Extension Rod

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.