Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bore Gage, Range 6.000 to 10.000

  • Mfr # 2323-10

  • Zoro # G7228617


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Measuring Range (In.)
6-10 in
Material
Steel
Graduations
0.0005 in
Length (In.)
14.291
Includes
Case
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2323-10
Zoro #
G7228617
UPC #
-
Country of Origin
China

Dimensions

Length (In.)
14.291
Probe Depth (In.)
10.00
Dimension Type
Inch

Details

Item
Mechanical Bore Gauge
Measuring Range (In.)
6-10 in
Material
Steel
Graduations
0.0005 in
Includes
Case
Measuring Range (In./mm)
6.000 to 10.000
Number of Pieces
1
Finish
Unfinished
Number of Leaves
0
Features
Ceramic Anvil, Contact Point
Contact Style
Anvil
Requires Indicator
Yes
Operation Type
Mechanical
Repeatability
0.00015 in
Includes Case
Yes
Range
6 in to 10 in
Dial Graduation
0.0005 in
Accuracy
+/-0.0009 in
Includes Indicator
Yes
Maximum Measurement - Inch
10 in
Series
2323
Minimum Measurement - Inch
6 in
Contact Point Material
Ceramic
Number of Gauges
1
Inches Measured - Minimum
10 in
Dial Graduations
0.0005 in
Number of Spacers
5
Compatible Dial Graduations
0.0005 in
Number of Anvils
5
Inches Measured - Maximum
10 in

Description

Mechanical Bore Gauge, Range 6 in to 10 in, Dial Graduation 0.0005 in, Operation Type Mechanical, Contact Style Anvil, Dimension Type Inch, Includes Indicator Yes, Maximum Measurement - Inch 10 in, Minimum Measurement - Inch 6 in, Number of Gauges 1, Number of Spacers 5, Requires Indicator Yes, Accuracy +/-0.0009 in, Contact Point Material Ceramic, Includes Case Yes, Number of Anvils 5, Series 2323, Compatible Dial Graduations 0.0005 in, Repeatability 0.00015 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.