Zoro Homepage

Bore Gauge Setter, Use With Gage Block

  • Mfr # 7353-160W

  • Zoro # G5131403


product price: $779.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Includes
wooden box
Features
Vertical and Horizontal Use
Rod Dia. (In.)
9-1/2 in
For Use With
Gauge Blocks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7353-160W
Zoro #
G5131403
UPC #
-
Country of Origin
China

Dimensions

Rod Dia. (In.)
9-1/2 in
Overall Length (In.)
11-37/64 in
Base Size (In.)
4 in

Details

Item
Bore Gauge Setter
Material
Steel
Includes
wooden box
Features
Vertical and Horizontal Use
For Use With
Gauge Blocks
Step Type
Flat
Screw Type
Knob
Setting Range
0 in to 6 in
Bore Gauge Setting Range - Maximum
6 in
Bore Gauge Setting Range - Minimum
0 in

Description

Item Bore Gauge Setter, Setting Range 0 in to 6 in, For Use With Gauge Blocks, Includes wooden box, Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.