Zoro Homepage

Caliper Micrometer, Flat Anvil, Mechanical

  • Mfr # 3238-1

  • Zoro # G6266272


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.001"
Operation
Mechanical
Features
Carbide Measuring Faces
Includes
Hard Plastic Case
Spindle
Caliper, Non-Rotating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3238-1
Zoro #
G6266272
UPC #
-
Country of Origin
China

Dimensions

Spindle Size
0.315 in
Anvil Size
0.315 in
Maximum Measuring Depth
0.295 in
Depth Measurement - Maximum
0.295 in

Details

Item
Micrometer
Resolution
0.001"
Range
0 to 1"
Operation
Mechanical
Features
Carbide Measuring Faces
Includes
Hard Plastic Case
Spindle
Caliper, Non-Rotating
Anvil
Caliper
Thimble
Ratchet
Spindle Material
Steel
Rotating Spindle (Yes/No)
No
SPC Output
No
Anvil Material
Carbide
Number of Measuring Rods
0
Case Type
Plastic Case
Included Certification
Certificate of Inspection
Thimble Type
Ratchet
Contact Point Shape
Flat
Contact Point Material
Carbide
Minimum Measurement - Inch
0 in
Operation Type
Mechanical
Inside Micrometer Type
Caliper Micrometer
Number of Micrometers
1
Maximum Measurement - Inch
1 in
Accuracy
+/-0.0002 in
Case Included
Yes
Inches Measured - Minimum
0 in
Inches Measured - Maximum
1 in

Description

Mechanical Caliper-Jaw Inside Micrometer, Range 0 in to 1 in, Resolution 0.001 in, SPC Output No, Inside Micrometer Type Caliper Micrometer, Number of Measuring Rods 0, Number of Micrometers 1, Operation Type Mechanical, Thimble Type Ratchet, Case Included Yes, Case Type Plastic Case, Contact Point Material Carbide, Contact Point Shape Flat, Features 1 in Offset Jaw, Included Certification Certificate of Inspection, Includes Hard Plastic Case, Maximum Measurement - Inch 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.