Zoro Homepage

Carbide Anvils, Ceramic Type

  • Mfr # 7350-E24

  • Zoro # G4443173


product price: $23.89
/ea

Key Features

Type
Ceramic
Application
1-3/8 in to 2-3/8 in Range, Manufacturing, Metal Working, Quality Control
For Use With
Bore Gauges
Material
Ceramic
Number of Pieces
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7350-E24
Zoro #
G4443173
UPC #
-
Country of Origin
China

Details

Item
Bore Gauge Anvil Set
Type
Ceramic
Application
1-3/8 in to 2-3/8 in Range, Manufacturing, Metal Working, Quality Control
For Use With
Bore Gauges
Material
Ceramic
Number of Pieces
6
Compatible with Manufacturer Model No.
INSIZE 2123, INSIZE 2323, INSIZE 2827

Description

Item Bore Gauge Anvil Set, Number of Pieces 6, For Use With Bore Gauges, Compatible with Brand and Series INSIZE 2123, INSIZE 2323, INSIZE 2827, Compatible with Manufacturer Model No. INSIZE 2123, INSIZE 2323, INSIZE 2827, Material Ceramic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.