Shop INSIZE
See all product information
Create Account
Carbon Fiber Comparison Gage
- Mfr # 2931-D1000AE
- Zoro # G116592359
product price:Â
$
2,581.99
/ea
Free Shipping & Returns
Key Features
Repeatability
0.0002
Length Inches Measured - Maximum
40 in
Depth Inches Measured - Minimum
0 in
Included Indicator
No Indicator Included
Depth Inches Measured - Maximum
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2931-D1000AE
- Zoro #
- G116592359
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length Inches Measured - Maximum
- 40 in
- Depth Inches Measured - Minimum
- 0 in
- Depth Inches Measured - Maximum
- 4 in
- Length Inches Measured - Minimum
- 0 in
Details
- Item
- Carbon Fiber Comparison Gage
- Repeatability
- 0.0002
- Included Indicator
- No Indicator Included
- Measurement Type
- Cylindrical Workpiece Length, Hole Distance, Inside Diameter, Outside Diameter
- Included Certification
- No Certification
Description
Carbon Fiber Comparison Gage
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.