Carbon Fiber Comparison Gage, N
Mfr # 2931-D2000BE
Zoro # G316332717
product price: $3,359.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Length Inches Measured - Minimum
0 in
Depth Inches Measured - Maximum
8 in
Repeatability
0.0008
Length Inches Measured - Maximum
80 in
Included Certification
No Certification
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2931-D2000BE
Zoro #
G316332717
UPC #
-
Country of Origin
China
Dimensions
Length Inches Measured - Minimum
0 in
Depth Inches Measured - Maximum
8 in
Length Inches Measured - Maximum
80 in
Depth Inches Measured - Minimum
0 in
Details
Item
N
Repeatability
0.0008
Included Certification
No Certification
Included Indicator
No Indicator Included
Measurement Type
Cylindrical Workpiece Length, Hole Distance, Inside Diameter, Outside Diameter
Description
Carbon Fiber Comparison Gage, N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.