Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbon Fiber Extension Rod for M2 Stylus

  • Mfr # ISQ-02-2035-060SCF

  • Zoro # G411755725


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Fiber
Extension Length
2.362 in
Extension Material
Carbon Fiber
Compatible Product Type
M2 Styli
Thread Size
M2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISQ-02-2035-060SCF
Zoro #
G411755725
UPC #
6940561996289
Country of Origin
China

Dimensions

Extension Length
2.362 in
Thread Size
M2
Outside Diameter
0.118 in

Details

Item
Extension Rod for M2 Stylus
Material
Carbon Fiber
Extension Material
Carbon Fiber
Compatible Product Type
M2 Styli
Compatible Pump
M2 CMM Styli

Description

Extension Rod for M2 Stylus, Thread Size M2, Material Carbon Fiber, Outside Diameter 0.118 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.