Carbon fibre Extension Rod for M5 Stylus

  • Mfr # ISQ-02-5110-050TCF

  • Zoro # G611755617


product price:  $289.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Fiber
Extension Material
Carbon Fiber
OEM Brand and Model Equivalent
Zeiss 626107-1050-100
Extension Length
1.969 in
Thread Size
M5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISQ-02-5110-050TCF
Zoro #
G611755617
UPC #
6940561996364
Country of Origin
China

Dimensions

Extension Length
1.969 in
Thread Size
M5
Outside Diameter
0.443 in

Details

Item
Extension Rod for M5 Stylus
Material
Carbon Fiber
Extension Material
Carbon Fiber
OEM Brand and Model Equivalent
Zeiss 626107-1050-100
Base Material
Titanium
Compatible Product Type
M5 Styli
Compatible Pump
M5 CMM Styli

Description

Extension Rod for M5 Stylus, Thread Size M5, Material Carbon Fiber, Outside Diameter 0.443 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.