Carbon fibre Extension Rod for M5 Stylus
Mfr # ISQ-02-5110-060TCF
Zoro # G111755605
product price:Â $329.99
/ea
Free Shipping & Returns
Key Features
Material
Carbon Fiber
OEM Brand and Model Equivalent
Zeiss 626107-1060-100
Extension Length
2.362 in
Extension Material
Carbon Fiber
Base Material
Titanium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ISQ-02-5110-060TCF
Zoro #
G111755605
UPC #
6940561996456
Country of Origin
China
Dimensions
Extension Length
2.362 in
Thread Size
M5
Outside Diameter
0.443 in
Details
Item
Extension Rod for M5 Stylus
Material
Carbon Fiber
OEM Brand and Model Equivalent
Zeiss 626107-1060-100
Extension Material
Carbon Fiber
Base Material
Titanium
Compatible Product Type
M5 Styli
Compatible Pump
M5 CMM Styli
Description
Extension Rod for M5 Stylus, Thread Size M5, Material Carbon Fiber, Outside Diameter 0.443 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.