Zoro Homepage

Centering Indicator, 0 to 0.110" Range

  • Mfr # 2385-3

  • Zoro # G2548563


product price: $301.99
/ea
Free Shipping & Returns

Key Features

Range
0 to 0.110 in
Features
Provides Quick and Accurate Centering in Boring and Milling Set-Up
Accuracy
0.03 mm
Includes
External/Internal Feeler, Plastic Case
Indicator Style
Vertical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2385-3
Zoro #
G2548563
UPC #
-
Country of Origin
China

Dimensions

Contact Point Length
1/2 in
Contact Point Dia.
0.039 in, 0.079 in, 0.118 in
Dial Size
1-31/64 in
Dimension Type
Inch
Ball Diameter
10 mm

Details

Range
0 to 0.110 in
Features
Provides Quick and Accurate Centering in Boring and Milling Set-Up
Accuracy
0.03 mm
Includes
External/Internal Feeler, Plastic Case
Indicator Style
Vertical
Contact Point Style
Carbide Ball
Reading
Continuous
Bearing Type
Jeweled
Dial Reading
0-50
Dial Color
White
Range per Revolution
0.05
Standards
Meet or Exceed ISO
Item
Spindle-Mounted Centering Dial Indicator
Maximum Measurement - Inch
0.11 in
Minimum Measurement - mm
0 mm
Minimum Measurement - Inch
0 in
IP Rating
Not Rated
Operation Type
Dial
Millimeters Measured - Minimum
0 mm
Millimeters Measured - Maximum
280 mm
SPC Output
No
Inches Measured - Maximum
0.11 in
Inches Measured - Minimum
0 in

Description

When it comes to fast and accurate centering, the InSize 2385-3 Centering Indicator is the tool to have on hand. The range of 0 to 0.110 in provides you with a quick and easy way to set up your boring or milling machine. The dial indicator has a 1-31/64" dial size and provides continuous readings for an accurate reading every time. It also features white numbering on a clear dial face, which makes it easy to read the measurements even from a distance. The contact point style is carbide ball, while the contact point length measures 1/2 in. long. If you want accuracy when setting up your boring or milling machine, this InSize 2385-3 Centering Indicator is just what you need.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.