Zoro Homepage

Ceramic Extension Rod for M2 Stylus

  • Mfr # ISQ-25-125

  • Zoro # G411755619


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Material
Ceramic
Extension Length
1.18 in
Extension Material
Ceramic
Thread Size
M2
Compatible Product Type
M2 Styli
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISQ-25-125
Zoro #
G411755619
UPC #
6940561996487
Country of Origin
China

Dimensions

Extension Length
1.18 in
Thread Size
M2
Outside Diameter
0.12 in

Details

Item
Extension Rod for M2 Stylus
Material
Ceramic
Extension Material
Ceramic
Compatible Product Type
M2 Styli
Compatible Pump
M2 CMM Styli
OEM Brand and Model Equivalent
Renishaw A-5003-0070

Description

Extension Rod for M2 Stylus, Thread Size M2, Material Ceramic, Outside Diameter 0.12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.