Zoro Homepage

Ceramic Extension Rod for M4 Stylus

  • Mfr # ISQ-45-025

  • Zoro # G611755648


product price: $88.69
/ea
Free Shipping & Returns

Key Features

Material
Ceramic
Extension Material
Ceramic
OEM Brand and Model Equivalent
Renishaw M-5000-7754
Extension Length
1.18 in
Compatible Product Type
M4 Styli
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISQ-45-025
Zoro #
G611755648
UPC #
6940561996593
Country of Origin
China

Dimensions

Extension Length
1.18 in
Thread Size
M4
Outside Diameter
0.28 in

Details

Item
Extension Rod for M4 Stylus
Material
Ceramic
Extension Material
Ceramic
OEM Brand and Model Equivalent
Renishaw M-5000-7754
Compatible Product Type
M4 Styli
Compatible Pump
M4 CMM Styli

Description

Extension Rod for M4 Stylus, Thread Size M4, Material Ceramic, Outside Diameter 0.28 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.