Ceramic Gage Block Set
Mfr # 4005-181
Zoro # G716129696
product price: $5,199.99
/ea
Free Shipping & Returns
Key Features
Includes
(1) 0.05", (9) 0.1001 to 0.1009", (9) 0.101 to 0.109", (9) 0.11 to 0.19", (5)0.1 to 0.5", (1) 1", (1) 2", (1) 4", Supplied with manufacturer inspection certificate, Wooden Carrying Case
Material
Ceramic
Included Sizes
(19) 0.05 to 0.95", (9) 0.1001 to 0.1009", (49) 0.101 to 0.149", (4) 1 to 4"
Dimension Type
Inch
Included Certification
Certificate of Inspection
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4005-181
Zoro #
G716129696
UPC #
-
Country of Origin
China
Dimensions
Included Sizes
(19) 0.05 to 0.95", (9) 0.1001 to 0.1009", (49) 0.101 to 0.149", (4) 1 to 4"
Dimension Type
Inch
Details
Item
Ceramic Gage Block Set
Includes
(1) 0.05", (9) 0.1001 to 0.1009", (9) 0.101 to 0.109", (9) 0.11 to 0.19", (5)0.1 to 0.5", (1) 1", (1) 2", (1) 4", Supplied with manufacturer inspection certificate, Wooden Carrying Case
Material
Ceramic
Included Certification
Certificate of Inspection
Shape
Rectangular
Set Inches Measured - Maximum
4 in
Long Form Calibration Certificate
No
With Hole
No
Case Type
Wooden Case
Grade
AS-1
Application Grade
Inspection
Set Inches Measured - Minimum
0.05 in
Description
Ceramic Gage Block Set, Long Form Calibration Certificate No, Material Ceramic, Application Grade Inspection, Dimension Type Inch, Grade AS-1, Included Sizes (19) 0.05 to 0.95 In., (9) 0.1001 to 0.1009 In., (49) 0.101 to 0.149 In., (4) 1 to 4 In., Shape Rectangular, With Hole No, Case Type Wooden Case, Included Certification Certificate of Inspection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.