Ceramic Gage Block Set
Mfr # 4005-36
Zoro # G716129665
product price: $4,099.99
/ea
Free Shipping & Returns
Key Features
Material
Ceramic
Includes
(1) 0.05", (9) 0.1001 to 0.1009", (9) 0.101 to 0.109", (9) 0.11 to 0.19", (5)0.1 to 0.5", (1) 1", (1) 2", (1) 4", Supplied with manufacturer inspection certificate, Wooden Carrying Case
Included Sizes
(1) 0.05", (9) 0.1001 to 0.1009", (9) 0.101 to 0.109", (9) 0.11 to 0.19", (5) 0.1 to 0.5", (1) 1", (1) 2", (1) 4"
Set Inches Measured - Maximum
4 in
Included Certification
Certificate of Inspection
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4005-36
Zoro #
G716129665
UPC #
-
Country of Origin
China
Dimensions
Included Sizes
(1) 0.05", (9) 0.1001 to 0.1009", (9) 0.101 to 0.109", (9) 0.11 to 0.19", (5) 0.1 to 0.5", (1) 1", (1) 2", (1) 4"
Dimension Type
Inch
Details
Material
Ceramic
Includes
(1) 0.05", (9) 0.1001 to 0.1009", (9) 0.101 to 0.109", (9) 0.11 to 0.19", (5)0.1 to 0.5", (1) 1", (1) 2", (1) 4", Supplied with manufacturer inspection certificate, Wooden Carrying Case
Item
Ceramic Gage Block Set
Set Inches Measured - Maximum
4 in
Included Certification
Certificate of Inspection
Set Inches Measured - Minimum
0.05 in
Shape
Rectangular
With Hole
No
Case Type
Wooden Case
Long Form Calibration Certificate
No
Application Grade
Inspection
Grade
ASME 0
Description
Ceramic Gage Block Set, Long Form Calibration Certificate No, Material Ceramic, Application Grade Inspection, Dimension Type Inch, Grade ASME 0, Included Sizes (1) 0.05 In., (9) 0.1001 to 0.1009 In., (9) 0.101 to 0.109 In., (9) 0.11 to 0.19 In., (5) 0.1 to 0.5 In., (1) 1 In., (1) 2 In., (1) 4 In., Shape Rectangular, With Hole No, Case Type Wooden Case, Included Certification Certificate of Inspection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.