Zoro Homepage

Ceramic Gage Block Set

  • Mfr # 4005-81

  • Zoro # G916129540


product price: $5,297.99
/ea
Free Shipping & Returns

Key Features

Includes
(1) 0.05", (9) 0.1001 to 0.1009", (9) 0.101 to 0.109", (9) 0.11 to 0.19", (5)0.1 to 0.5", (1) 1", (1) 2", (1) 4", Supplied with manufacturer inspection certificate, Wooden Carrying Case
Material
Ceramic
Case Type
Wooden Case
Dimension Type
Inch
Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4005-81
Zoro #
G916129540
UPC #
-
Country of Origin
China

Dimensions

Dimension Type
Inch
Included Sizes
(19) 0.05 to 0.95", (9) 0.1001 to 0.1009", (49) 0.101 to 0.149", (4) 1 to 4"

Details

Includes
(1) 0.05", (9) 0.1001 to 0.1009", (9) 0.101 to 0.109", (9) 0.11 to 0.19", (5)0.1 to 0.5", (1) 1", (1) 2", (1) 4", Supplied with manufacturer inspection certificate, Wooden Carrying Case
Material
Ceramic
Item
Ceramic Gage Block Set
Case Type
Wooden Case
Shape
Rectangular
Long Form Calibration Certificate
No
Included Certification
Certificate of Inspection
Set Inches Measured - Maximum
4 in
With Hole
No
Set Inches Measured - Minimum
0.05 in
Application Grade
Inspection
Grade
ASME 0

Description

Ceramic Gage Block Set, Long Form Calibration Certificate No, Material Ceramic, Application Grade Inspection, Dimension Type Inch, Grade ASME 0, Included Sizes (19) 0.05 to 0.95 In., (9) 0.1001 to 0.1009 In., (49) 0.101 to 0.149 In., (4) 1 to 4 In., Shape Rectangular, With Hole No, Case Type Wooden Case, Included Certification Certificate of Inspection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.