Clamp Handle, For ISY-500
Mfr # ISY-500-7
Zoro # G405968520
product price: $41.29
/eaKey Features
Material
Plastic
Number of Pieces
2
Compatible Fixturing Set Manufacturer Number
ISY-500
Product Type
Clamp Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ISY-500-7
Zoro #
G405968520
UPC #
6940561975048
Country of Origin
China
Details
Item
Clamp Handle
Material
Plastic
Number of Pieces
2
Compatible Fixturing Set Manufacturer Number
ISY-500
Product Type
Clamp Handle
Description
Clamp Handle, Anvil Length Not Applicable, Anvil Width Not Applicable, Compatible Fixturing Set Manufacturer Number ISY-500, Material Plastic, Number of Pieces 2, Overall Diameter Not Applicable, Overall Height Not Applicable, Overall Length Not Applicable, Overall Width Not Applicable, Product Type Clamp Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.