Clamp
Mfr # ISQ-TE100-D
Zoro # G6567939
product price: $1,209.99
/ea
Free Shipping & Returns
Key Features
For Use With
ISQ-te100 Series, One Pair
Type
Thread Measuring Machine
Application
Manufacturing, Metal Working, Quality Control
Includes
3 Pieces
Functions
Thread Measuring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ISQ-TE100-D
Zoro #
G6567939
UPC #
-
Country of Origin
China
Details
Item
Clamp
For Use With
ISQ-te100 Series, One Pair
Type
Thread Measuring Machine
Application
Manufacturing, Metal Working, Quality Control
Includes
3 Pieces
Functions
Thread Measuring
Compatible with Manufacturer Model No.
ISQ-TE100
Specifications
0.531 in x 1.181 in, 0.906 in x 2.362 in, 0.906 in x 2.953 in Clamps
Accessory Type
Clamp
Description
Clamp, Compatible with Brand and Series INSIZE ISQ-TE, Compatible with Manufacturer Model No. ISQ-TE100, Functions Thread Measuring, Includes 3 Pieces, Specifications 0.531 in x 1.181 in, 0.906 in x 2.362 in, 0.906 in x 2.953 in Clamps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.