Zoro Homepage

Clamping Screw, 0.31" Dia., 0.79" L

  • Mfr # ISY-100-2301

  • Zoro # G205968492


product price: $13.39
/ea

Key Features

Overall Length
0.79 in
Material
Steel
Product Type
Clamping Screw
Compatible Fixturing Set Manufacturer Number
ISY-100
Overall Diameter
0.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISY-100-2301
Zoro #
G205968492
UPC #
6940561974713
Country of Origin
China

Dimensions

Overall Length
0.79 in
Overall Diameter
0.31 in

Details

Item
Clamping Screw
Material
Steel
Product Type
Clamping Screw
Compatible Fixturing Set Manufacturer Number
ISY-100
Number of Pieces
6

Description

Clamping Screw, Anvil Length Not Applicable, Anvil Width Not Applicable, Compatible Fixturing Set Manufacturer Number ISY-100, Material Steel, Number of Pieces 6, Overall Diameter 0.31 in, Overall Height Not Applicable, Overall Length 0.79 in, Overall Width Not Applicable, Product Type Clamping Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.