Clip, 2.56" L, 0.43" W
Mfr # ISY-300-10
Zoro # G105968516
product price: $17.19
/eaKey Features
Material
Steel
Number of Pieces
2
Overall Length
2.56 in
Overall Width
0.43 in
Product Type
Clip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ISY-300-10
Zoro #
G105968516
UPC #
6940561974867
Country of Origin
China
Dimensions
Overall Length
2.56 in
Overall Width
0.43 in
Anvil Width
11 mm
Anvil Length
11 mm
Details
Item
Clip
Material
Steel
Number of Pieces
2
Product Type
Clip
Compatible Fixturing Set Manufacturer Number
ISY-300
Description
Clip, Anvil Length 11 mm, Anvil Width 11 mm, Compatible Fixturing Set Manufacturer Number ISY-300, Material Steel, Number of Pieces 2, Overall Diameter Not Applicable, Overall Height Not Applicable, Overall Length 2.56 in, Overall Width 0.43 in, Product Type Clip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.