Zoro Homepage

Clip, 3.94" L, 0.43" W

  • Mfr # ISY-300-11

  • Zoro # G705968503


product price: $17.99
/ea

Key Features

Material
Steel
Overall Length
3.94 in
Number of Pieces
2
Compatible Fixturing Set Manufacturer Number
ISY-300
Overall Width
0.43 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISY-300-11
Zoro #
G705968503
UPC #
6940561974874
Country of Origin
China

Dimensions

Overall Length
3.94 in
Overall Width
0.43 in

Details

Item
Clip
Material
Steel
Number of Pieces
2
Compatible Fixturing Set Manufacturer Number
ISY-300
Product Type
Clip

Description

Clip, Anvil Length Not Applicable, Anvil Width Not Applicable, Compatible Fixturing Set Manufacturer Number ISY-300, Material Steel, Number of Pieces 2, Overall Diameter Not Applicable, Overall Height Not Applicable, Overall Length 3.94 in, Overall Width 0.43 in, Product Type Clip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.