Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clip, 70 mm L, 12 mm W

  • Mfr # ISY-600-800021

  • Zoro # G805968526


product price: $33.19
/ea

Key Features

Material
Steel
Product Type
Clip
Overall Length
70 mm
Number of Pieces
5
Compatible Fixturing Set Manufacturer Number
ISY-600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISY-600-800021
Zoro #
G805968526
UPC #
6940561980509
Country of Origin
China

Dimensions

Overall Length
70 mm
Overall Width
12 mm

Details

Item
Clip
Material
Steel
Product Type
Clip
Number of Pieces
5
Compatible Fixturing Set Manufacturer Number
ISY-600

Description

Clip, Anvil Length Not Applicable, Anvil Width Not Applicable, Compatible Fixturing Set Manufacturer Number ISY-600, Material Steel, Number of Pieces 5, Overall Diameter Not Applicable, Overall Height Not Applicable, Overall Length 70 mm, Overall Width 12 mm, Product Type Clip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.