Zoro Homepage

Clip Stand, 6mm Dia., 40 mm L

  • Mfr # ISY-600-800024

  • Zoro # G005932921


product price: $33.89
/ea

Key Features

Material
Steel
Compatible Fixturing Set Manufacturer Number
ISY-600
Number of Pieces
3
Overall Length
40 mm
Product Type
Clip Stand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISY-600-800024
Zoro #
G005932921
UPC #
6940561980530
Country of Origin
China

Dimensions

Overall Length
40 mm
Overall Diameter
6 mm

Details

Item
Clip Stand
Material
Steel
Compatible Fixturing Set Manufacturer Number
ISY-600
Number of Pieces
3
Product Type
Clip Stand

Description

Clip Stand, Anvil Length Not Applicable, Anvil Width Not Applicable, Compatible Fixturing Set Manufacturer Number ISY-600, Material Steel, Number of Pieces 3, Overall Diameter 6 mm, Overall Height Not Applicable, Overall Length 40 mm, Overall Width Not Applicable, Product Type Clip Stand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.