Cnc Vision Measuring System
Mfr # ISD-V370CNCA-U
Zoro # G016332635
product price: $57,159.99
/ea
Item requires special delivery charges. A $320.00 per item surcharge will be applied.
Key Features
Optical System Working Distance
92 mm
Vision Measuring System Type
CNC
Measuring Accuracy
Less Than or Equal To (98.4+10L)micron in
Observation Unit Zoom
1X
Image Type
Erect
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ISD-V370CNCA-U
Zoro #
G016332635
UPC #
-
Country of Origin
China
Dimensions
Stage Glass Size
17.72 x 13.78 in
Maximum Workpiece Height
150 mm
Details
Optical System Working Distance
92 mm
Vision Measuring System Type
CNC
Measuring Accuracy
Less Than or Equal To (98.4+10L)micron in
Observation Unit Zoom
1X
Image Type
Erect
Projector Series
ISD-V370CNCA-U
Magnification System
0.7X - 4.5X
Optical System Magnification
33X~208.6X
Item
Cnc Vision Measuring System
Focusing Travel
150 mm
Repeatability
+/-2micron m
Resolution
19.69 micronin
Description
Item Cnc Vision Measuring System, Digital Zoom Not Applicable, Measuring Accuracy Less Than or Equal To (98.4+10L)micron in, Observation Unit Zoom 1X, Projector Series ISD-V370CNCA-U, Stage Glass Size 17.72 x 13.78 in, Vision Measuring System Type CNC, Focusing Travel 150 mm, Image Type Erect, Magnification System 0.7X - 4.5X, Maximum Workpiece Height 150 mm, Optical System Magnification 33X~208.6X, Optical System Working Distance 92 mm, Repeatability +/-2micron m, Resolution 19.69 micronin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.