Zoro Homepage

Combination Square, Graduation Type: mm

  • Mfr # 2276-300

  • Zoro # G5050876


product price: $24.89
/ea

Key Features

Number of Pieces
2
Head Type
Square
Blade Length (In.)
12 in
Head Material
Zinc
Body Material
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2276-300
Zoro #
G5050876
UPC #
-
Country of Origin
China

Dimensions

Blade Length (In.)
12 in
Length (mm)
300 mm
Length
12 in
Head Size (In.)
4 in
Size
12 in
Length (In.)
12 in
Length (In./mm)
12/300
Head Width
4 in
Blade Length
12 in
Head Length
4 in
Blade Thickness
0.04 in

Details

Item
Combination Square
Number of Pieces
2
Head Type
Square
Head Material
Zinc
Body Material
Zinc
Blade Material
Stainless Steel
Characteristics
Light Duty, Accuracy +/-0.5 Degrees
Includes
Blade
Graduations
0.5mm, 1mm
Graduation Type
mm
Accuracy
+/- 2.3 Degrees
Blade Finish
Brushed
Material
Stainless Steel, Zinc
Blade Color
Black
Graduation Units
Inches, Millimeters
Head Coating
Powder
Graduation Marks - Front
1 mm, 1/32 in
System of Measurement
Metric/SAE
Head Color
Black
Straightness Tolerance
+/-.006"
Graduation Color
Black
Head Vial Included
Yes
Head Finish
Matte
Graduation Marks - Back
1 mm, 1/16 in
Blade Coating
Powder
Squareness Tolerance
+/-8min
Graduation Mark Style
Etched

Description

Combination Square, Number of Pieces 2, Blade Finish Brushed, Blade Material Stainless Steel, Head Length 4 in, Head Width 4 in, Blade Length 12 in, Blade Thickness 0.04 in, Blade Width Not Applicable, Graduation Mark Style Etched, Graduation Marks - Front 1 mm, 1/32 in, Graduation Marks - Back 1 mm, 1/16 in, Head Type Square, System of Measurement Metric/SAE, Head Material Zinc, Includes Blade, Head Vial Included Yes, Accuracy +/- 2.3 Degrees , Blade Coating Powder, Blade Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.