Zoro Homepage

Comparator Stand, Granite, 1.181 Rod Dia.

  • Mfr # 6866-150E

  • Zoro # G2551162


product price: $809.99
/ea
Free Shipping & Returns

Key Features

Base Size (In.)
7-7/8 W x 5-29/32 D x 2-1/8 H
Rod Dia. (In.)
1.181
Upright Post Dia. (In.)
1.180
Overall Length (In.)
10-63/64
For Use With
Dial and Electronic Indicators
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6866-150E
Zoro #
G2551162
UPC #
-
Country of Origin
China

Dimensions

Base Size (In.)
7-7/8 W x 5-29/32 D x 2-1/8 H
Rod Dia. (In.)
1.181
Upright Post Dia. (In.)
1.180
Overall Length (In.)
10-63/64
Base Width
7.87 in
Base Height
2.126 in
Post Diameter
0.472 in
Base Length
10-63/64 in
Base Size
7.874 in x 5.906 in x 2.126 in
Anvil Size
7.874 in x 5.906 in
Compatible Indicator Mount Size
3/8 in
Vertical Travel Height
8.858 in

Details

Item
Indicator/Comparator Stand
For Use With
Dial and Electronic Indicators
Finish
Uncoated
Features
Fine Adjustment, Upright Base, Vertical Travel Holder 5.906 in
Construction
Granite
Includes
Dust Cover
With Swivel Post
No
Compatible Indicator Mounts
3/8 in
With Feet
Yes
Anvil Shape
Square
Base Material
Granite
Vertical Travel Range
8.858 in
Anvil Style
Smooth
Fine Adjustment Position
Fine Adjust Top (FAT)
Anvil Material
Granite

Description

Indicator/Comparator Stand, Anvil Shape Square, Anvil Size 7.874 in x 5.906 in, Anvil Style Smooth, Base Height 2.126 in, Base Length 10-63/64 in, Base Material Granite, Base Size 7.874 in x 5.906 in x 2.126 in, Base Width 7.87 in, Compatible Indicator Mounts 3/8 in, Fine Adjustment Position Fine Adjust Top (FAT), Post Diameter 0.472 in, Vertical Travel Range 8.858 in, Anvil Material Granite, Finish Uncoated, Includes Dust Cover, With Feet Yes, With Swivel Post No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.