Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Comparator Stand, Granite, 1.260 Rod Dia.

  • Mfr # 6867-250E

  • Zoro # G2551147


product price: $1,550.99
/ea
Free Shipping & Returns

Key Features

Base Size (In.)
11-13/16 W x 11-13/16 D x 2-61/64 H
Rod Dia. (In.)
1.260
Upright Post Dia. (In.)
1.180
Finish
Uncoated
Construction
Granite
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6867-250E
Zoro #
G2551147
UPC #
-
Country of Origin
China

Dimensions

Base Size (In.)
11-13/16 W x 11-13/16 D x 2-61/64 H
Rod Dia. (In.)
1.260
Upright Post Dia. (In.)
1.180
Overall Length (In.)
16-21/32
Base Length
16-21/32 in
Base Size
11.811 in x 11.811 in x 2.953 in
Base Height
2.953 in
Post Diameter
1.26 in
Base Width
11.81 in
Vertical Travel Height
13.701 in
Compatible Indicator Mount Size
3/8 in
Anvil Size
11.811 in x 11.811 in

Details

Item
Indicator/Comparator Stand
Finish
Uncoated
Construction
Granite
Features
Fine Adjustment, Upright Base, Vertical Travel Holder 9.843 in
For Use With
Dial and Electronic Indicators
Includes
Dust Cover
Anvil Shape
Square
Compatible Indicator Mounts
3/8 in
Vertical Travel Range
13.701 in
With Swivel Post
No
Anvil Style
Smooth
Fine Adjustment Position
Fine Adjust Top (FAT)
Base Material
Granite
With Feet
Yes
Anvil Material
Granite

Description

Indicator/Comparator Stand, Anvil Shape Square, Anvil Size 11.811 in x 11.811 in, Anvil Style Smooth, Base Height 2.953 in, Base Length 16-21/32 in, Base Material Granite, Base Size 11.811 in x 11.811 in x 2.953 in, Base Width 11.81 in, Compatible Indicator Mounts 3/8 in, Fine Adjustment Position Fine Adjust Top (FAT), Post Diameter 1.26 in, Vertical Travel Range 13.701 in, Anvil Material Granite, Finish Uncoated, Includes Dust Cover, With Feet Yes, With Swivel Post No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.