Shop INSIZE
See all product information
Create Account
Concentricity Gage
- Mfr # 4786-1E
- Zoro # G216592426
product price:Â
$
8,732.99
/ea
Free Shipping & Returns
Key Features
Includes
Dust Cover
Vertical Travel Height
6.929 in
Fine Adjustment Position
Fine Adjust Top (FAT)
Anvil Size
11.811 in x 7.874 in
Anvil Style
Smooth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4786-1E
- Zoro #
- G216592426
- UPC #
- -
- Country of Origin
- China
Dimensions
- Vertical Travel Height
- 6.929 in
- Anvil Size
- 11.811 in x 7.874 in
- Base Width
- 7.87 in
- Post Diameter
- 0.4720"
- Base Height
- 5.236 in
- Base Size
- 11.811 in x 7.874 in x 5.236 in
- Base Length
- 11.811 in
- Compatible Indicator Mount Size
- 3/8 in
Details
- Item
- Concentricity Gage
- Includes
- Dust Cover
- Fine Adjustment Position
- Fine Adjust Top (FAT)
- Anvil Style
- Smooth
- With Feet
- Yes
- Base Material
- Steel
- Anvil Shape
- Flat
- Anvil Material
- Steel
Description
Concentricity Gage, Anvil Shape Flat, Anvil Size 11.811 in x 7.874 in, Anvil Style Smooth, Base Height 5.236 in, Base Length 11.811 in, Base Material Steel, Base Size 11.811 in x 7.874 in x 5.236 in, Base Width 7.87 in, Fine Adjustment Position Fine Adjust Top (FAT), Post Diameter 0.4720 In., Anvil Material Steel, Includes Dust Cover, With Feet Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.