Zoro Homepage

Connecting Block of Clip Stand, 0.79" L

  • Mfr # ISY-300-12

  • Zoro # G005968524


product price: $32.29
/ea

Key Features

Material
Aluminum
Overall Diameter
1.02 in
Overall Length
0.79 in
Product Type
Connecting Block of Clip Stand
Compatible Fixturing Set Manufacturer Number
ISY-300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISY-300-12
Zoro #
G005968524
UPC #
6940561974881
Country of Origin
China

Dimensions

Overall Diameter
1.02 in
Overall Length
0.79 in

Details

Item
Connecting Block of Clip Stand
Material
Aluminum
Product Type
Connecting Block of Clip Stand
Compatible Fixturing Set Manufacturer Number
ISY-300
Number of Pieces
2

Description

Connecting Block of Clip Stand, Anvil Length Not Applicable, Anvil Width Not Applicable, Compatible Fixturing Set Manufacturer Number ISY-300, Material Aluminum, Number of Pieces 2, Overall Diameter 1.02 in, Overall Height Not Applicable, Overall Length 0.79 in, Overall Width Not Applicable, Product Type Connecting Block of Clip Stand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.