Zoro Homepage

Connecting Plate, 0.39" H, 4.33" L, 1.97" W

  • Mfr # ISY-300-6

  • Zoro # G005968494


product price: $49.89
/ea

Key Features

Overall Height
0.39 in
Overall Width
1.97 in
Material
Aluminum
Overall Length
4.33 in
Number of Pieces
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISY-300-6
Zoro #
G005968494
UPC #
6940561974829
Country of Origin
China

Dimensions

Overall Height
0.39 in
Overall Width
1.97 in
Overall Length
4.33 in

Details

Item
Connecting Plate
Material
Aluminum
Number of Pieces
2
Compatible Fixturing Set Manufacturer Number
ISY-300
Product Type
Connecting Plate

Description

Connecting Plate, Anvil Length Not Applicable, Anvil Width Not Applicable, Compatible Fixturing Set Manufacturer Number ISY-300, Material Aluminum, Number of Pieces 2, Overall Diameter Not Applicable, Overall Height 0.39 in, Overall Length 4.33 in, Overall Width 1.97 in, Product Type Connecting Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.