Zoro Homepage

Connecting Plate, 0.47" H, 5.12" L, 130mm W

  • Mfr # ISY-400-5

  • Zoro # G105968530


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Overall Height
0.47 in
Overall Width
130 mm
Compatible Fixturing Set Manufacturer Number
ISY-400
Product Type
Connecting Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISY-400-5
Zoro #
G105968530
UPC #
6940561974959
Country of Origin
China

Dimensions

Overall Height
0.47 in
Overall Width
130 mm
Overall Length
5.12 in

Details

Item
Connecting Plate
Material
Aluminum
Compatible Fixturing Set Manufacturer Number
ISY-400
Product Type
Connecting Plate
Number of Pieces
3

Description

Connecting Plate, Anvil Length Not Applicable, Anvil Width Not Applicable, Compatible Fixturing Set Manufacturer Number ISY-400, Material Aluminum, Number of Pieces 3, Overall Diameter Not Applicable, Overall Height 0.47 in, Overall Length 5.12 in, Overall Width 130 mm, Product Type Connecting Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.