Zoro Homepage

Connecting Plate, 0.59" H, 6.69" L, 90 mm W

  • Mfr # ISY-500-5

  • Zoro # G405968490


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Overall Height
0.59 in
Overall Width
90 mm
Material
Aluminum
Overall Length
6.69 in
Product Type
Connecting Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISY-500-5
Zoro #
G405968490
UPC #
6940561975024
Country of Origin
China

Dimensions

Overall Height
0.59 in
Overall Width
90 mm
Overall Length
6.69 in

Details

Item
Connecting Plate
Material
Aluminum
Product Type
Connecting Plate
Compatible Fixturing Set Manufacturer Number
ISY-500
Number of Pieces
2

Description

Connecting Plate, Anvil Length Not Applicable, Anvil Width Not Applicable, Compatible Fixturing Set Manufacturer Number ISY-500, Material Aluminum, Number of Pieces 2, Overall Diameter Not Applicable, Overall Height 0.59 in, Overall Length 6.69 in, Overall Width 90 mm, Product Type Connecting Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.