Zoro Homepage

Cylindrical Micrometer, Cylindrical Anvil

  • Mfr # 3261-1B

  • Zoro # G6244922


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.0001"
Range
0 to 1"
Operation
Mechanical
Features
Measure Wall Thickness of Tubes, Carbide Spindle Tip
Includes
Hard Plastic Case
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3261-1B
Zoro #
G6244922
UPC #
-
Country of Origin
China

Dimensions

Anvil Size
0.256 in
Spindle Size
0.256 in
Dimension Type
Inch
Spindle Diameter
0.256 in
Spindle Diameter1
0.256 in

Details

Item
Tube Micrometer
Resolution
0.0001"
Range
0 to 1"
Operation
Mechanical
Features
Measure Wall Thickness of Tubes, Carbide Spindle Tip
Includes
Hard Plastic Case
Spindle
Flat
Anvil
Cylindrical
Thimble
Ratchet
Lock Nut Type
Lock Nut
Rotating Spindle (Yes/No)
Yes
Spindle Material
Steel
SPC Output
No
Anvil Material
Steel
IP Rating
Not Rated
Long Form Calibration Certificate
No
Accuracy
0.00024 in
Operation Type
Mechanical
Minimum Measurement - Inch
0 in
Maximum Measurement - Inch
1 in
Anvil Shape
Cylindrical
Case Included
Yes
Case Type
Plastic
Thimble Type
Ratchet
Inches Measured - Maximum
1 in
Inches Measured - Minimum
0 in
Included Certification
Not Included
Rotating Spindle
Yes

Description

Mechanical Cylindrical Anvil Micrometer, Range 0 in to 1 in, Resolution 0.0001 in, Accuracy 0.00024 in, IP Rating Not Rated, SPC Output No, Long Form Calibration Certificate No, Anvil Shape Cylindrical, Anvil Size 0.256 in, Dimension Type Inch, Jaw Depth Not Applicable, Operation Type Mechanical, Thimble Type Ratchet, Anvil Material Steel, Case Included Yes, Case Type Plastic, Features Carbide Measuring Faces, Measure Wall Thickness Of Tubes, Included Certification Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.