Cylindrical Micrometer, Cylindrical Anvil
Mfr # 3261-2
Zoro # G6291813
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Resolution
0.0001"
Range
1 to 2"
Operation
Mechanical
Features
Measure Wall Thickness of Tubes, Carbide Spindle Tip
Includes
Setting Standards
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3261-2
Zoro #
G6291813
UPC #
-
Country of Origin
China
Dimensions
Spindle Size
0.256 in
Anvil Size
0.256 in
Spindle Diameter
0.256 in
Dimension Type
Inch
Spindle Diameter1
0.256 in
Description
Mechanical Cylindrical Anvil Micrometer, Range 1 in to 2 in, Resolution 0.0001 in, Accuracy +/-0.00024 in, IP Rating Not Rated, SPC Output No, Long Form Calibration Certificate No, Anvil Shape Cylindrical, Anvil Size 0.256 in, Dimension Type Inch, Jaw Depth Not Applicable, Operation Type Mechanical, Thimble Type Ratchet, Anvil Material Steel, Case Included Yes, Case Type Plastic, Features Carbide Measuring Faces, Measure Wall Thickness Of Tubes, Included Certification Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.