Data Output Cable
Mfr # 7302-60
Zoro # G716119055
product price: $159.99
/ea
Free Shipping & Returns
Key Features
Size
120"
For Use With
Insize 2133 Series, Insize 2140 Series, Insize 2150 Series, Insize 2850 Series
Product Type
Data Output Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7302-60
Zoro #
G716119055
UPC #
-
Country of Origin
China
Dimensions
Size
120"
Details
Item
Data Output Cable
For Use With
Insize 2133 Series, Insize 2140 Series, Insize 2150 Series, Insize 2850 Series
Product Type
Data Output Cable
Description
Data Output Cable, Compatible with Brand and Series Insize Series 2133, Insize Series 2140, Insize Series 2150, Insize Series2850, Compatible with Manufacturer Model No. Not Applicable, For Use With Insize 2133 Series, Insize 2140 Series, Insize 2150 Series, Insize 2850 Series, Size 120 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.